Beli pencil grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshida Pencil Grinderatribut:
- Type: Roll (Throttle)
- Exhaust Direction: rear
- Rational Frequency: 60000/min
- Collet Size: 3 mm
- Overall Length: 150 mm
- Mass: 0,11 Kg
- Air Hose Size: 4 mm
- Air Inlet Thread: 1/4-28UNF
- Maximum diameter: 16 mm
- Pro'sKit Mirror Rodatribut:
- Material: Body / Copper, Mirror / Glass
- Total Length (mm): 216 to 490
- Mirror Section (mm): 50x90
- Package Size (mm): 420x80x25
- monotaro Blast Abrasive Wa Type (White Fused Alumina)Deskripsi:It is a white fused alumina abrasive with many alumina content. Ideal for residual iron and goods that dislikes discoloration. It can be used as sandblast or general abrasive.. Removal of base before painting, rust removal, removal of paint, stainless process and plating peeling, carbon removal, background adjustment before painting, glass engravingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hardness: New Mohs: 12, Knoop: HK 2050
- Component: Aluminium Oxide
- Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
- SATA Air Pencil Die GrinderDeskripsi:02514 Pneumatic Pencil Grinder Product Introduction ●Lightweight and compact design for comfortable operation ●Rotary switch for safer use1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.atribut:
- Air Inlet Size (inch): 45661
- Average Air Consumption (CFM): 1
- Bolt Tightening Capacity: X
- Idle Speed (rpm): 54000
- Maximum Reverse Torque (N m): X
- Minimum Tracheal Inner Diameter (mm): 10
- Net Weight (kg): 0.2
- Noise Level (dBa): 78
- Output Chuck (mm): 3
- Product Size Height (mm): 17
- Product Size Length (mm): 135
- Product Size Width (mm): 17
- Serial Number: 02514
- Working Air Pressure (kgf/cm²): 6.35
- Working Torque (N m): X
- SPEEDAIRE Air-Powered Pencil GrinderDeskripsi:The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.atribut:
- UNSPSC: 27131511
- Accessory Free Tool Change: Yes
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Air consumption (CFM): 6
- Air inlet (inch): 1/4 NPT Female
- Anti-Kickback Clutch Type: None
- Anti-Restart Technology: Yes
- Application: General Repair Work to Precision Aerospace Projects
- Bearing Type: Ball
- Brake Type: None
- Collet Guard Type: None
- Collet Size (inch): 1/8
- Dust Management: None
- Duty Rating: Medium Duty
- Exhaust Location: Rear
- Features: Easy to Handle; Lightweight; Pencil-thin Grinder Can Reach the Tightest of Spaces; Twist Throttle Actuation Brings Added Flexibility
- Grip Style: Barrel Grip
- Handle Type: Straight
- Head Type: Standard Head
- Horsepower (HP): 0.1
- Hose Length (inch): 57
- Housing Material: Aluminium
- Includes: (2) Spanner Wrenches
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: Yes
- Maximum Brushed Wheel Diameter (inch): 1/2
- Maximum Mounted Point Diameter (inch): 1/8
- Maximum Speed (rpm): 56000
- Minimum Hose Size (inch): 1/4
- Minimum Speed (rpm): 20000
- Number of Pieces: 3
- Number of Speed Settings: Continuous
- Overall Length (inch): 5-1/4
- Power Source: Air Powered
- Speed Range (rpm): 0 to 56000
- Speed Setting: Variable Speed
- Throttle Type: Twist
- Tool Weight (lbs): 0.3
- Variable Speed: Yes
- Vibration Level (m/s²): 2.4
- Whip Hose I.D. (mm): 5.5
- American Tool Micro Air Grinder Kitatribut:
- Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
- Size (inch): 1/4 (6.25mm)
- Chicago Pneumatic Air-Powered Pencil GrinderDeskripsi:The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.atribut:
- UNSPSC: 27131511
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT
- Anti-Kickback Clutch Type: None
- Bearing Type: Ball
- Brake Type: None
- Collet Guard Type: None
- Collet Size (inch): 1/8
- Dust Management: None
- Exhaust Location: Rear
- Grip Style: Barrel Grip
- Head Type: Standard Head
- Horsepower (HP): 0.1
- Hose Length (inch): 60
- Maximum Speed (rpm): 60000
- Power Source: Air Powered
- Speed Setting: Variable Speed
- Standards: EN ISO 15744; ISO 20643
- Throttle Type: Twist
- Variable Speed: Yes
- Vibration Level (m/s²): 2.5
- Whip Hose I.D. (inch): 1/4
- POWERTEC Eye Bolt Galvanized (Baut Mata)atribut:
- Material: Galvanized
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Fuji MFG Abrasive Powder Fuji Randomatribut:
- Specific Gravity: True Specific Gravity/Bulk Specific Gravity 3.54/1.76
- Type: Hard ceramic type
- Hardness: 12.0 (New Mohs) HK2050 (Knoop Hardness)
- Center Particle Size (µm): 500 to 425
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- HANYOUNG NUX Limit Switchatribut:
- Operation Speed (ms): 0.1 - 1
- Opening and Closing Frequency (times/minute): Mechanical: 120; Electrical: 20
- Insulation Resistance (MΩ): 100 or more (500V d.c.)
- Vibration: 10 - 55Hz double amplitude width 1.5mm
- Contact Resistance (miliΩ): Max. 100 (initial)
- Life (time): Mechanical: More than 1 million; Electrical: More than 300000
- Model : Variable roller
- Shock (m/s): Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)
- Pro'sKit 3.7V USB Li-ion Mini Grinder SetDeskripsi:Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.atribut:
- Drive (mm): Ø2.4/3.2
- Battery: Rechargeable 3.7V 600mAh Li-Ion
- Charging Port: Micro USB
- Battery Charging Indicator: Yes
- Size (mm): 145x31
- monotaro Alumina Abrasive Flap Disc (Amplas Susun)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:-This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.atribut:
- Hose Intake Port: R1/4
- Exhaust: Back
- KENTA Alumina Polishing PowderDeskripsi:Alumina polishing powder is made of professional α-alumina as raw material processing, particles are not easy to produce scratches, particle size distribution range is narrow, with high precision, strong grinding force, wide application and so on. After grinding and polishing of the product after the material surface finish is high and does not contain harmful ingredients. Fully applicable to a variety of materials, grinding and polishing.Applicable to the polishing of various materialsatribut:
- Size (g): 500
- Packaging: Bottle
Daftar Harga pencil grinder Terbaru November 2026
| Yoshida Pencil Grinder | Rp4.799.900 |
| Pro'sKit Mirror Rod | Rp1.799.900 |
| monotaro Blast Abrasive Wa Type (White Fused Alumina) | Rp499.900 |
| SATA Air Pencil Die Grinder | Rp2.699.900 |
| SPEEDAIRE Air-Powered Pencil Grinder | Rp2.799.900 |
| Unoair Gerinda Angin | Rp709.900 |
| American Tool Micro Air Grinder Kit | Rp1.199.900 |
| Chicago Pneumatic Air-Powered Pencil Grinder | Rp5.199.900 |
| POWERTEC Eye Bolt Galvanized (Baut Mata) | Rp14.900 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/P102232774-1.jpg)





/rmP107570994-2.jpg)
/P101000821-1.jpg)



/6sP103684244-2.jpg)


/gpP103184601-11.jpg)
/q0P101561936-2.jpg)
/P102750911-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)